Motion
935DAA
Digital Angle Gauge with Angle Alert
MI ITEM #15157782
MFR #935DAA
Your Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Angle Gauge with Angle Alert
MI ITEM #15157782
MFR #935DAA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.54/each(List $70.68)

Overview

Mfr description
935DAA DIGITAL ANGLE GAUGE WITH ALERT
  • This Digital Angle Gauge can measure or set angles, check relative angles with zero calibration feature, or can be used as a digital level
  • LEDs light up red, orange, or green based on how close the device's orientation is to the user defined angle
  • Bright reverse contrast display is easy to see in all lighting conditions
  • Strong magnetic base attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces
  • V-Grooves ensure a secure fit on the contours of conduit or pipe
  • Display auto-rotates when upside-down for easy viewing
  • Water and dust resistant with rating of IP54

Specifications

  • Height
    1.77 in
  • Length
    2.82 in
  • Width
    1.02 in
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought