1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
93LCLGR
Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb
Mi Item #
15157783
MFR #
93LCLGR
Price
$522.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Laser Levels
KLEIN TOOLS INC 93LCLGR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
93LCLGR
Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb
Mi Item #
15157783
MFR #
93LCLGR
Mfr description
93LCLGR GREEN RECHARGEABLE LASER LEVEL
Rechargeable self-leveling laser level is easy-to-read with high-visibility green horizontal and vertical laser lines and red plumb spot lasers with a 165-Foot (50.3 m) working range
Projects high precision horizontal and vertical lines and plumb up/down spots independently or together to address various alignment tasks with accuracy up to 3/32-Inch at 33 feet (10.1 m)
High capacity rechargeable Li-ion battery powers all lasers with more than 15 hours of run time
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$522
.55
/each
Add to Cart
Specifications
Dimensions
Height
5.22 in
Length
5.29 in
Width
2.56 in
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items