Motion
CL445
Test & Measurement - For Use With: Test and Measurement
MI ITEM #15157785
MFR #CL445
Price$155.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
MI ITEM #15157785
MFR #CL445

Mfr description
CL445 HVAC CLAMP METER
  • CL445 HVAC Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter
  • Digital clamp measures 600 A AC current and inrush current
  • Test leads measure 750V AC/600V DC voltage, DC micro amp, resistance, continuity, frequency, duty-cycle, capacitance, and diode tests
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.54/each

Specifications

Dimensions

  • Height
    1.59 in
  • Length
    9.24 in
  • Weight
    0.788 lbs
  • Width
    3.76 in

Details

  • Accessory Type
    HVAC TRMS Clamp Meter
  • Application
    AC/DC Voltage, Capacitance, Continuity, DC Microamps, Diodes, Frequency, Inrush Current, Measures AC Current, Resistance, Temperature, and More
  • Best Dc Voltage Accuracy
    +/-1 %
  • Display
    6000 Count LCD
  • For Use With
    Test and Measurement
  • Frequency Rating
    60 kHz
  • Function
    TRMS;AC Current;Inrush Current;AC/DC Voltage;DC Microamps;Resistance;Audible Continuity;Frequency;AC Voltage + AC Amperage;Capacitance;Temperature;Non-Contact Voltage Testing;Diodes;Min/Max;Data Hold Capability
  • Operating Temperature Range
    -40 to 1832 °F
  • Standards
    CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rated
  • Voltage
    750 V ac, 600 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)