Motion
60602
Cowhide Leather Gloves, Small
Mi Item #15157786
MFR #60602
Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cowhide Leather Gloves, Small
Mi Item #15157786
MFR #60602

Mfr description
60602 COWHIDE LEATHER GLOVES, S
  • Premium cowhide, soft and form-fitting for maximum comfort
  • High abrasion resistant, gunn cut work gloves with seams away from wear surfaces
  • Dual layer reinforced split leather palm patch for increased durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.33/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.2 in
  • Weight
    0.25 lbs

Details

  • Color
    Brown
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)