1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
60604
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color Brown
MI ITEM #
15157788
MFR #
60604
Price
$35.33
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Leather Gloves
KLEIN TOOLS INC 60604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
60604
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color Brown
MI ITEM #
15157788
MFR #
60604
Mfr description
60604 COWHIDE LEATHER GLOVES, L
Premium cowhide, soft and form-fitting for maximum comfort
High abrasion resistant, gunn cut work gloves with seams away from wear surfaces
Dual layer reinforced split leather palm patch for increased durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.33
/each
Add to Cart
Specifications
Dimensions
Glove Size
L or Size 9
Length
10.2 in
Weight
0.25 lbs
Details
Color
Brown
Leather Grade
No Grade Listed
Leather Material Type
Cowhide Grain Leather
Material Type
Leather Palm Gloves
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items