Motion
60605
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #15157789
MFR #60605
Your Price$29.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color Brown
MI ITEM #15157789
MFR #60605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.11/each(List $35.33)

Overview

Mfr description
60605 COWHIDE LEATHER GLOVES, XL
  • Premium cowhide, soft and form-fitting for maximum comfort
  • High abrasion resistant, gunn cut work gloves with seams away from wear surfaces
  • Dual layer reinforced split leather palm patch for increased durability
  • Available in a natural, tan leather color
  • Flexible thermoplastic rubber (TPR) pull tab for a secure fit
  • Slip on style for quick on and off
  • Engineered for heavy-duty, wire pulling work

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Length
    10.4 in
  • Material
    Cowhide Leather
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought