Motion
32933
7-in-1 Impact Flip Socket Set, No Handle
Mi Item #15157790
MFR #32933
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-in-1 Impact Flip Socket Set, No Handle
Mi Item #15157790
MFR #32933

Mfr description
32933 7-IN-1 IMPACT FLIP SOCKET SET
  • Hex driver sizes include: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Impact-rated sockets for the toughest driving applications
  • Flip sockets enable quick access and convenience to common sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Fractional Socket Sizes
    5/16 | 3/8 | 7/16 | 1/2 | 9/16
  • Overall Length
    5.0000 in | 12.70 cm

Details

  • Bit Tip Style
    Flip Socket
  • Finish
    Manganese Phosphate
  • Manufacturer Product Page
  • Material
    Steel Alloy
  • Number Of Pieces
    4
  • Type
    Impact Flip Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)