Motion
5800HRN
Tool Organizers - Holder, 11.0000 in Length, 4.5000 in Height, Leather, Steel, Brass Material
Mi Item #15157791
MFR #5800HRN
Price$454.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Holder, 11.0000 in Length, 4.5000 in Height, Leather, Steel, Brass Material
Mi Item #15157791
MFR #5800HRN

Mfr description
5800HRN IRON WORKER TOOL HOLDER SET
  • Tool Holder Set includes heavy duty spud wrench holder, adjustable connecting bar holder, multi-functional bull pin holder, four tension straps, and two bolt bags
  • Perfect set for putting on harness for structural work
  • All leather holders crafted from thick full-grain russet leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.48/each

Specifications

Dimensions

  • Height
    8.75 in
  • Length
    14 in
  • Overall Height Or Width
    4.5000 in
  • Overall Length
    11.0000 in
  • Weight
    3.86 lbs
  • Width
    10.5 in

Details

  • Features & Benefits
    • Tool Holder Set includes heavy duty spud wrench holder, adjustable connecting bar holder, multi-functional bull pin holder, four tension straps, and two bolt bags • Perfect set for putting on harness for structural work • All leather holders crafted from thick full-grain russet leather • Every holder features tucked tunnel loops that securely and comfortably hang higher up on belts and harnesses • All products are proudly cut, sewn, riveted, and packaged here in the USA • Flame resistant canvas bolt bags and leather holders provide peace of mind in high-temperature work environments • Connecting Bar Holder locks bar at 0-Degree, 30-Degree, and 60-Degree angles for both left and right-handed use
  • Manufacturer Product Page
  • Material
    Brass, Leather, Steel
  • Storage Type
    Holder
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)