Motion
6013K
Screwdrivers and Nut Drivers - Slotted Tip, 3/16 in Tip Size, 5.7813 in Overall Length, Black | Yellow Handle
Mi Item #15157792
MFR #6013K
Price$13.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Slotted Tip, 3/16 in Tip Size, 5.7813 in Overall Length, Black | Yellow Handle
Mi Item #15157792
MFR #6013K

Mfr description
6013K SLOTTED SCREW HOLDING DRIVER, 3/16
  • Slotted screw-holding feature mechanically holds screws to work where stainless steel is required
  • Essential when working with non-magnetic screws and installing overhead fixtures
  • Durable to start and drive screws with 1 tool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.62/each

Specifications

Dimensions

  • Height
    0.818 in
  • Overall Length
    5.7813 in
  • Tip Size
    3/16 in
  • Weight
    0.074 lbs

Details

  • Application
    Driving Slotted Fasteners
  • Blade Material
    Steel
  • Handle Color
    Yellow
  • Handle Style
    Cushion Grip
  • Insulated
    No
  • Magnetic
    No
  • Material
    Steel
  • Shank Type
    Slotted
  • Tip Style
    Slotted
  • Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)