Motion
6026K
Screwdrivers and Nut Drivers - Slotted Tip, 5/16 in Tip Size, 11.1875 in Overall Length, Black | Yellow Handle
Mi Item #15157793
MFR #6026K
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Slotted Tip, 5/16 in Tip Size, 11.1875 in Overall Length, Black | Yellow Handle
Mi Item #15157793
MFR #6026K

Mfr description
6026K SLOTTED SCREW HOLDING DRIVER, 5/16
  • Slotted screw-holding feature mechanically holds screws to work where stainless steel is required
  • Essential when working with non-magnetic screws and installing overhead fixtures
  • Durable to start and drive screws with 1 tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Height
    1.25 in
  • Overall Length
    11.1875 in
  • Tip Size
    5/16 in
  • Weight
    0.364 lbs

Details

  • Application
    Driving Slotted Fasteners
  • Blade Material
    Steel
  • Handle Color
    Yellow
  • Handle Style
    Cushion Grip
  • Insulated
    No
  • Magnetic
    No
  • Material
    Steel
  • Shank Type
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)