Motion
60513
Klein Carbon Fiber Full Brim Hard Hat, Spartan
Mi Item #15157794
MFR #60513
Price$245.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klein Carbon Fiber Full Brim Hard Hat, Spartan
Mi Item #15157794
MFR #60513

Mfr description
60513 FULL BRIM HARD HAT, SPARTAN
  • True carbon fiber multi layered construction for great strength to weight ratio
  • Class C, Type-1 Hard hat meets ANSI Z89.1-2014 (R2019)-(PLUS LT and HT rated) and CSA Z94.1-15 (R2020)
  • Large adjustable vents can be opened and closed to manage air circulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.89/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • ANSI Rating
    ANSI/ISEA Z89.1-2014
  • Color
    Black
  • Graphics
    Spartan
  • Manufacturer Product Page
  • Material
    Carbon Fiber Composite
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)