Motion
6254
1/8-Inch Slotted Precision Screwdriver, 4-Inch Shank
Mi Item #15157798
MFR #6254
Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-Inch Slotted Precision Screwdriver, 4-Inch Shank
Mi Item #15157798
MFR #6254

Mfr description
6254 1/8" SLOTTED PRECISION SCREWDRIVER
  • Precision Screwdriver features rotating cap for optimum and precise control
  • Color coded ring for easy spotting of each tip type
  • Over-sized cap marking for quick identification of tip size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.71/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Height
    2.55 in
  • Length
    7.5 in
  • Tip Size
    1/8 in
  • Weight
    0.08 lbs
  • Width
    4 in

Details

  • Blade Material
    Steel
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)