Motion
ET270
Auto-Ranging Digital Multi-Tester with Standard/GFCI Receptacle Tester
MI ITEM #15157800
MFR #ET270
Price$114.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto-Ranging Digital Multi-Tester with Standard/GFCI Receptacle Tester
MI ITEM #15157800
MFR #ET270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.86/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    0.565 lbs

Details

  • Display Type
    LCD
  • Features & Benefits
    • Digital multimeter is auto-ranging and measures AC/DC voltage, resistance, audible continuity, and performs 9V and 1.5V battery tests • Detects and identifies common wiring faults in standard and GFCI electrical outlets • Inspects GFCI devices, including time to trip the device • FIND mode indicates which breaker corresponds to a given receptacle • Features include backlit display, data hold, default to auto-range with option for manual-range; max/min • Receptacle test is designed for use with North American 120V AC 3-wire electrical outlets • Built to withstand a 6.6-Foot (2 m) drop, this meter is designed to be durable and reliable even in demanding working environments • Digital Multimeter comes with test leads, receptacle test cord, instructions, batteries, all in a convenient storage pouch
  • Maximum AC Voltage Measurement
    600 V ac

Overview

Mfr description
ET270 DIGITAL MULTI-TESTER MULTIMETER
  • Digital multimeter is auto-ranging and measures AC/DC voltage, resistance, audible continuity, and performs 9V and 1.5V battery tests
  • Detects and identifies common wiring faults in standard and GFCI electrical outlets
  • Inspects GFCI devices, including time to trip the device
  • FIND mode indicates which breaker corresponds to a given receptacle
  • Features include backlit display, data hold, default to auto-range with option for manual-range; max/min
  • Receptacle test is designed for use with North American 120V AC 3-wire electrical outlets
  • Built to withstand a 6.6-Foot (2 m) drop, this meter is designed to be durable and reliable even in demanding working environments
  • Digital Multimeter comes with test leads, receptacle test cord, instructions, batteries, all in a convenient storage pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought