Motion
NCVT1XT
Test & Measurement - Voltage Tester
Mi Item #15157801
MFR #NCVT1XT
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - Voltage Tester
Mi Item #15157801
MFR #NCVT1XT

Mfr description
NCVT1XT NON-CONTACT VOLTAGE TESTER 70-10
  • Voltage Tester provides non-contact detection of 70 to 1000V AC in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires
  • Durable tester is dustproof and waterproof with an IP67 rating and 9.8-Foot (3 m) drop protection
  • Volt Pen with high intensity, bright green LED indicates the tester is powered on
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.23/each

Specifications

Dimensions

  • Length
    5.34 in
  • Weight
    0.052 lbs

Details

  • Application
    For Non-Contact Detection and Testing of AC Voltage
  • Battery Type
    AAA
  • Circuit Tester Type
    Voltage Tester
  • Material
    Polymer Body and Electronic Components
  • Max Voltage Measurement
    1000 VAC
  • Min Voltage Measurement
    70 V ac
  • Standards
    CAT IV 1000V Safety Rated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)