Motion
VDV500-223

KLEIN TOOLS INC
VDV500-223

Digital Tracing Probe - Light, Sound
Mi Item #15157802
MFR #VDV500-223
Price$134.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV500-223

Digital Tracing Probe - Light, Sound
Mi Item #15157802
MFR #VDV500-223

Mfr description
VDV500-223 DIGITAL TRACING PROBE
  • Digital Probe traces non-energized wiring when used with the Digital Tone Generator (Cat. No. VDV500-163 required; sold separately)
  • Trace and locate cables on an active network when used with the Digital Tone Generator (Cat. No. VDV500-163 required; sold separately)
  • Work light for use in dark spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.11/each

Specifications

Dimensions

  • Length
    9.96 in
  • Weight
    0.32 lbs

Details

  • Application
    For Wire Tracing
  • Battery Type
    AAA
  • Material
    ABS Plastic
  • Standards
    CE Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)