1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
23332EW33-VCS240
Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15160755
MFR #
23332EW33-VCS240
List Price
$10,984.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NACHI AMERICA INC 23332EW33-VCS240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
23332EW33-VCS240
Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15160755
MFR #
23332EW33-VCS240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,984.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23332EW33-VCS240 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
160 mm
Outside Diameter
340 mm
Overall Width
136 mm
Closure Type
Open
Series
233
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought