Motion
51103G
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 30 mm OD, 19 mm Width
MI ITEM #15160775
MFR #51103G
Price$61.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 17 mm Bore, 30 mm OD, 19 mm Width
MI ITEM #15160775
MFR #51103G

Mfr description
51103G THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.75/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    19 mm

Details

  • Dynamic Load Capacity
    10800 N
  • Lubrication
    Lubricated
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    18200 N
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)