Motion
48-00-5551

MILWAUKEE TOOL
48-00-5551

48-00-5551 Milwaukee - 6" 10TPI The TORCH™ with Carbide Teeth for Medium Metal 5PK
MI ITEM #15161044
MFR #48-00-5551
List Price$94.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5551

48-00-5551 Milwaukee - 6" 10TPI The TORCH™ with Carbide Teeth for Medium Metal 5PK
MI ITEM #15161044
MFR #48-00-5551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.49/each for your price

Overview

Mfr description
48-00-5551 1PK 12" 10TPI NITRUS TORCH MM
  • Longer Life, Smooth Cuts in Conduit and Strut.
  • Designed with Carbide Teeth for longer life vs. bi-metal blades in medium Metal applications​
  • Longer Life in Conduit and strut ​
  • Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.
  • Optimized Carbide teeth design for smooth cuts and enhanced durability
  • Large tooth gullets for easy material ejection​
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang​
  • Made in USA ​
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought