Specifications
Dimensions
- Port SizeM12x1
Details
- Body OptionAnodized Aluminum
- Gripper TypeParallel
- Operating Temperature Range0 °C to 50 °C, 32 °F to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)