Motion
HEPP-36-45-EC

FESTO CORPORATION
HEPP-36-45-EC

HEPP-36-45-EC PARALLEL GRIPPER
Mi Item #15161286
MFR #HEPP-36-45-EC
Price$2,948.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
HEPP-36-45-EC

HEPP-36-45-EC PARALLEL GRIPPER
Mi Item #15161286
MFR #HEPP-36-45-EC

Mfr description
HEPP-36-45-EC PARALLEL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,948.68/each

Specifications

Dimensions

  • Port Size
    M12x1

Details

  • Body Option
    Anodized Aluminum
  • Gripper Type
    Parallel
  • Number of Fingers
    2
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)