Motion
MS6-LFR-1/2-D6-C-R-V-A4-AS

FESTO CORPORATION
MS6-LFR-1/2-D6-C-R-V-A4-AS

MS6-LFR-1/2-D6-C-R-V-A4-AS FILTER REGULA
Mi Item #15161341
MFR #MS6-LFR-1/2-D6-C-R-V-A4-AS
Price$121.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-C-R-V-A4-AS

MS6-LFR-1/2-D6-C-R-V-A4-AS FILTER REGULA
Mi Item #15161341
MFR #MS6-LFR-1/2-D6-C-R-V-A4-AS

Mfr description
MS6-LFR-1/2-D6-C-R-V-A4-AS FILTER REGULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.36/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting Bracket, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    197.76 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air
  • Material
    Die-cast aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    197.76 scfm
  • Maximum Operating Pressure
    12 bar
  • Min Operating Temperature
    14 °F
  • Pressure Display Unit
    bar
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)