Motion
MS6-LFR-1/2-D7-E-R-M

FESTO CORPORATION
MS6-LFR-1/2-D7-E-R-M

Main Line & Modular Air Filter - MS6-LFR, 40 µm, 158.92 scfm, 0.5000 in Ports
Mi Item #15161344
MFR #MS6-LFR-1/2-D7-E-R-M
Price$126.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-E-R-M

Main Line & Modular Air Filter - MS6-LFR, 40 µm, 158.92 scfm, 0.5000 in Ports
Mi Item #15161344
MFR #MS6-LFR-1/2-D7-E-R-M

Mfr description
MS6-LFR-1/2-D7-E-R-M FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.35/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Filter Rating
    40 μm
  • Flow Rate
    4500 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.05 psi
  • Maximum Air Flow
    158.92 scfm
  • Maximum Flow Rate
    158.916 cfm, 4500 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    0.5 bar, 7.25 psi
  • Series
    MS6-LFR
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)