Motion
MS6-LFR-1/2-D6-E-R-M-RG-AS

FESTO CORPORATION
MS6-LFR-1/2-D6-E-R-M-RG-AS

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #15161348
MFR #MS6-LFR-1/2-D6-E-R-M-RG-AS
Price$95.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-E-R-M-RG-AS

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #15161348
MFR #MS6-LFR-1/2-D6-E-R-M-RG-AS

Mfr description
MS6-LFR-1/2-D6-E-R-M-RG-AS FILTER REGULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.71/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Knob
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Inlet Port Gender
    Female
  • Maximum Air Flow
    218.95 scfm
  • Maximum Operating Pressure
    20 bar
  • Mounting Type
    Bracket Mount
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS Compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)