Motion
MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1

FESTO CORPORATION
MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1

MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1 FILTER RE
Mi Item #15161355
MFR #MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1
Price$141.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1

MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1 FILTER RE
Mi Item #15161355
MFR #MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1

Mfr description
MS6-LFR-1/2-D6-E-R-V-RG-AS-UL1 FILTER RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.60/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Pressure Gauge, Filter cartridge
  • Air Flow
    218.95 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed Air, Inert Gas
  • Maximum Air Flow
    218.95 scfm
  • Maximum Operating Pressure
    10 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    c UL us - Recognized (OL), RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)