Motion
MS6-LFR-1/2-D7-C-R-M-A4-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-C-R-M-A4-AS

MS6-LFR-1/2-D7-C-R-M-A4-AS FILTER REGULA
MI ITEM #15161364
MFR #MS6-LFR-1/2-D7-C-R-M-A4-AS
Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-C-R-M-A4-AS

MS6-LFR-1/2-D7-C-R-M-A4-AS FILTER REGULA
MI ITEM #15161364
MFR #MS6-LFR-1/2-D7-C-R-M-A4-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.41/each

Specifications

Dimensions

  • Weight
    1.929 lbs

Details

  • Accessories
    Mounting Bracket, Hex Nut
  • Adjuster Type
    Knob
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Comp
    Inert gas, Compressed air
  • Knob Type
    Round
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    20 bar
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Series/System
    MS
  • Standards Met
    RoHS-compliant
  • Valve Seal Material
    NBR

Overview

Mfr description
MS6-LFR-1/2-D7-C-R-M-A4-AS FILTER REGULA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought