Motion
MS6-LFR-1/2-D6-C-P-M-A8-B

FESTO CORPORATION
MS6-LFR-1/2-D6-C-P-M-A8-B

Main Line & Modular Air Filter - MS-LFR-B, 167.745 cfm, 0.5000 in Ports
Mi Item #15161384
MFR #MS6-LFR-1/2-D6-C-P-M-A8-B
Price$102.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-C-P-M-A8-B

Main Line & Modular Air Filter - MS-LFR-B, 167.745 cfm, 0.5000 in Ports
Mi Item #15161384
MFR #MS6-LFR-1/2-D6-C-P-M-A8-B

Mfr description
MS6-LFR-1/2-D6-C-P-M-A8-B FILTER REGULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.93/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Flow Rate
    4750 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    7 bar, 101.526 psi
  • Maximum Air Flow
    167.745 cfm
  • Maximum Flow Rate
    167.745 scfm, 4750 l/min
  • Maximum Operating Pressure
    7 bar, 101.5 psi
  • Minimum Operating Pressure
    0.3 bar, 4.351 psi
  • Series
    MS-LFR-B
  • Standard Cubic Feet Per Minute
    167.745 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)