Motion
MS6-LFR-1/2-D6-E-P-M-A8-B

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-M-A8-B

Main Line & Modular Air Filter - MS6, 40 µm, 0.5000 in Ports, Manual Drain
Mi Item #15161387
MFR #MS6-LFR-1/2-D6-E-P-M-A8-B
Price$102.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-M-A8-B

Main Line & Modular Air Filter - MS6, 40 µm, 0.5000 in Ports, Manual Drain
Mi Item #15161387
MFR #MS6-LFR-1/2-D6-E-P-M-A8-B

Mfr description
MS6-LFR-1/2-D6-E-P-M-A8-B FILTER REGULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.93/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in

Details

  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 μm
  • Filter Type
    Particulate
  • Micron Rating
    40 µm
  • Series
    MS6
  • Type
    Fine Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)