Specifications
Dimensions
- Bore Diameter3.5430 in
Details
- Cylinder StyleBall screw axis
- Cylinder Suffix10P
- Maximum Applied Force1054 N
- Product TypeGuided Air Cylinders
- SeriesELGT-BS
- TypeBall Screw Axis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)