Motion
MS2-LR-M5-D6-AR-BAR-F1A-B

FESTO CORPORATION
MS2-LR-M5-D6-AR-BAR-F1A-B

Standard Air Regulator - 5 mm Inlet Port, Metric Outlet Thread, 4 to 103 psi
Mi Item #15161469
MFR #MS2-LR-M5-D6-AR-BAR-F1A-B
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LR-M5-D6-AR-BAR-F1A-B

Standard Air Regulator - 5 mm Inlet Port, Metric Outlet Thread, 4 to 103 psi
Mi Item #15161469
MFR #MS2-LR-M5-D6-AR-BAR-F1A-B

Mfr description
MS2-LR-M5-D6-AR-BAR-F1A-B PRESSURE REGUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Connection Size
    5 mm
  • Inlet Port Size
    5 mm

Details

  • Air Flow
    6 scfm
  • Maximum Air Flow
    6 scfm
  • Maximum Operating Pressure
    101.5 psi
  • Outlet Port Thread Type
    Metric
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    MS
  • Set Pressure Range
    4 to 103 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)