Motion
MS2-LR-M5-D6-A8-F1A-B

FESTO CORPORATION
MS2-LR-M5-D6-A8-F1A-B

MS2-LR-M5-D6-A8-F1A-B PRESSURE REGULATOR
Mi Item #15161471
MFR #MS2-LR-M5-D6-A8-F1A-B
Price$65.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS2-LR-M5-D6-A8-F1A-B

MS2-LR-M5-D6-A8-F1A-B PRESSURE REGULATOR
Mi Item #15161471
MFR #MS2-LR-M5-D6-A8-F1A-B

Mfr description
MS2-LR-M5-D6-A8-F1A-B PRESSURE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.06/each

Specifications

Dimensions

  • Inlet Size
    5 mm
  • Outlet Size
    5 mm

Details

  • Base Type
    Pressure Regulator
  • Body Material
    PA-Reinforced
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Number Of Inlet Ports
    1
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    Metric
  • Pressure
    14.5 to 145.04 psi, 1 to 10 bar
  • Standards Met
    DIN 1343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)