Motion
MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B

MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B FILTER
Mi Item #15161485
MFR #MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B
Price$99.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B

MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B FILTER
Mi Item #15161485
MFR #MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B

Mfr description
MS4-LFR-1/4-D6-E-P-M-AG-BAR-F1A-B FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.92/each

Specifications

Dimensions

  • Weight
    0.456 lbs

Details

  • Accessories
    Mounting Bracket, Module connector
  • Air Flow
    60.04 scfm
  • Body Material
    PA-reinforced
  • Maximum Air Flow
    60.04 scfm
  • Maximum Operating Pressure
    10 bar
  • Pressure Display Unit
    bar, psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)