Motion
MS4-LFR-1/4-D6-C-P-M-A8-F1A-B

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-M-A8-F1A-B

Precision Air Regulator - 1/4 in Inlet Port, BSPP
Mi Item #15161489
MFR #MS4-LFR-1/4-D6-C-P-M-A8-F1A-B
Price$121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-M-A8-F1A-B

Precision Air Regulator - 1/4 in Inlet Port, BSPP
Mi Item #15161489
MFR #MS4-LFR-1/4-D6-C-P-M-A8-F1A-B

Mfr description
MS4-LFR-1/4-D6-C-P-M-A8-F1A-B FILTER REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.96/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    204 g

Details

  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    50 °C
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -5 °C
  • Mounting Type
    Accessories
  • Pressure Gauge Included
    Yes
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)