Motion
LFR-3/4-D-DI-MAXI-KC

FESTO CORPORATION
LFR-3/4-D-DI-MAXI-KC

Air Filter Element - 40 μm
Mi Item #15161524
MFR #LFR-3/4-D-DI-MAXI-KC
Price$1,145.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-DI-MAXI-KC

Air Filter Element - 40 μm
Mi Item #15161524
MFR #LFR-3/4-D-DI-MAXI-KC

Mfr description
LFR-3/4-D-DI-MAXI-KC SERVICE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.31/each

Specifications

Dimensions

  • Body Size
    0.7500 in

Details

  • Additional Details
    Product is planned to be discontinued. Do not use for new designs
  • Filter Rating
    40 μm
  • Flow Rate
    5400 l/min
  • Fluid Comp
    Compressed Air
  • Max Pressure
    12 bar, 174.045 psi
  • Maximum Flow Rate
    1426.53 gpm, 5400 l/min
  • Maximum Operating Pressure
    12 bar, 174 psi
  • Micron Rating
    40 µm
  • Minimum Operating Pressure
    0.5 bar, 7.252 psi
  • Series
    LFR
  • Standard Cubic Feet Per Minute
    190.7 scfm
  • Standards Met
    DIN 1343
  • Thread Standard
    BSPP
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)