Motion
ELGT-BS-120-600-10P

FESTO CORPORATION
ELGT-BS-120-600-10P

ELGT-BS-120-600-10P Spindle Axis
MI ITEM #15161540
MFR #ELGT-BS-120-600-10P
Price$6,853.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ELGT-BS-120-600-10P

ELGT-BS-120-600-10P Spindle Axis
MI ITEM #15161540
MFR #ELGT-BS-120-600-10P

Mfr description
ELGT-BS-120-600-10P SPINDLE AXIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,853.62/each

Specifications

Dimensions

  • Bore Diameter  
    4.7240 in

Details

  • Cylinder Style
    Ball screw axis
  • Cylinder Suffix
    10P
  • Maximum Applied Force
    1265 N
  • Product Type
    Guided Air Cylinders
  • Series
    ELGT-BS
  • Type
    Ball Screw Axis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)