Specifications
Dimensions
- Bore Diameter4.7240 in
- Overall Width4.7240 in, 120 mm
Details
- Cylinder StyleBall screw axis
- Cylinder Suffix120-300-20P
- Maximum Applied Force805 N
- Product TypeGuided Air Cylinders
- SeriesELGT-BS
- TypeBall Screw Axis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)