Motion
DSNU-40-30-PPV-A

FESTO CORPORATION
DSNU-40-30-PPV-A

DSNU-40-30-PPV-A Round Cylinder
Mi Item #15161574
MFR #DSNU-40-30-PPV-A
Price$240.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-40-30-PPV-A

DSNU-40-30-PPV-A Round Cylinder
Mi Item #15161574
MFR #DSNU-40-30-PPV-A

Mfr description
DSNU-40-30-PPV-A ROUND CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Round Body
  • Cushion Type
    Pneumatic cushioning, adjustable at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    PPV-A
  • Maximum Applied Force
    752.9 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Series
    DSNU
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)