Motion
DWB-63-75-Y-AB-G

FESTO CORPORATION
DWB-63-75-Y-AB-G

DWB-63-75-Y-AB-G Hinge Cylinder
Mi Item #15161625
MFR #DWB-63-75-Y-AB-G
Price$562.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DWB-63-75-Y-AB-G

DWB-63-75-Y-AB-G Hinge Cylinder
Mi Item #15161625
MFR #DWB-63-75-Y-AB-G

Mfr description
DWB-63-75-Y-AB-G HINGE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.52/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Pull Force At 100 Psi
    1682 N
  • Push Force At 100 Psi
    1870 N

Details

  • Cylinder Style
    Hinge cylinder
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Series
    DW
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)