Specifications
Dimensions
- Outlet Size7 mm
- Overall Length4.2244 in, 107.30 mm
- Overall Width1.6535 in, 42 mm
Details
- Base TypeSub-Base
- Maximum Operating Pressure145.04 psi, 10 bar
- Number Of Stations4
- Operating Temperature Range23 to 122 °F, -5 to 50 °C
- Port Thread StandardMetric
- Pressure-13.05 to 145.04 psi, -0.9 to 10 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)