Specifications
Dimensions
- Inlet Size1/2 in
- Outlet Size1/2 in
Details
- Base TypeEnergy Efficiency Module
- Body MaterialDie-Cast Aluminum
- Maximum Operating Pressure2313.35 psi, 159.5 bar
- Operating Temperature Range32 to 122 °F, 0 to 50 °C
- Port Thread StandardBSPP
- Pressure1051.52 to 2313.35 psi, 72.5 to 159.5 bar
- Valve Electric Connector TypeAIDA Push-Pull
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)