Motion
EAGF-P2-KF-45-200

FESTO CORPORATION
EAGF-P2-KF-45-200

EAGF-P2-KF-45-200 Guide Unit
Mi Item #15161753
MFR #EAGF-P2-KF-45-200
Price$963.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
EAGF-P2-KF-45-200

EAGF-P2-KF-45-200 Guide Unit
Mi Item #15161753
MFR #EAGF-P2-KF-45-200

Mfr description
EAGF-P2-KF-45-200 GUIDE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Cylinder Style
    Guided
  • Guide Type
    Linear
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)