Motion
SFAB-10U-WQ6-PNLK-PNVBA-M12

FESTO CORPORATION
SFAB-10U-WQ6-PNLK-PNVBA-M12

Pneumatic Flow Switch - 0.1 L/min to 10 L/min Flow Rate, 30 V Max, 15 V Min, 0 °C to 50 °C Temp Range, PNP (2 Outputs)
Mi Item #15161781
MFR #SFAB-10U-WQ6-PNLK-PNVBA-M12
Price$1,248.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SFAB-10U-WQ6-PNLK-PNVBA-M12

Pneumatic Flow Switch - 0.1 L/min to 10 L/min Flow Rate, 30 V Max, 15 V Min, 0 °C to 50 °C Temp Range, PNP (2 Outputs)
Mi Item #15161781
MFR #SFAB-10U-WQ6-PNLK-PNVBA-M12

Mfr description
SFAB-10U-WQ6-PNLK-PNVBA-M12 FLOW SENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,248.57/each

Specifications

Dimensions

  • Maximum Load Current
    100 mA
  • Minimum Load Voltage
    15 V
  • Port 1 Size/Type
    6 mm Tube
  • Port Size
    6
  • Weight
    160 g

Details

  • Accuracy
    0.2 %, 0.8 %
  • Display
    LCD
  • Flow Rate Range
    0.1 L/min to 10 L/min
  • Fluid Comp
    Carbon dioxide, Compressed air, Nitrogen
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Bracket
  • Operating Pressure Range
    0 MPa to 1 MPa, 0 bar to 10 bar, 0 psi to 145 psi
  • Operating Temperature Range
    0 °C to 50 °C
  • Rated Flow Range
    0.1 L/min to 10 L/min
  • Standards Met
    CE, IP65, RCM, RoHS, UKCA, UL E322346, c UL us
  • Switch Action
    PNP (2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)