Specifications
Dimensions
- Port 1 Size/Type8 mm Tube
- Port 2 Size/Type8 mm Tube
- Port Size8
Details
- DisplayWith Display
- Electrical ConnectionConnector
- Fluid CompCarbon dioxide, Compressed Air, Nitrogen
- Operating Pressure Range0 bar to 10 bar, 0 psi to 145.038 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)