Motion
SFAB-200U-WQ10-PNLK-PNVBA-M12

FESTO CORPORATION
SFAB-200U-WQ10-PNLK-PNVBA-M12

Pneumatic Flow Switch - 0 L/min to 200 L/min Flow Rate, Connector Connection
Mi Item #15161787
MFR #SFAB-200U-WQ10-PNLK-PNVBA-M12
Price$1,248.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SFAB-200U-WQ10-PNLK-PNVBA-M12

Pneumatic Flow Switch - 0 L/min to 200 L/min Flow Rate, Connector Connection
Mi Item #15161787
MFR #SFAB-200U-WQ10-PNLK-PNVBA-M12

Mfr description
SFAB-200U-WQ10-PNLK-PNVBA-M12 FLOW SENSO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,248.57/each

Specifications

Dimensions

  • Port 1 Size/Type
    10 mm Tube
  • Port 2 Size/Type
    10 mm Tube
  • Port Size
    10

Details

  • Electrical Connection
    Connector
  • Flow Rate Range
    0 L/min to 200 L/min
  • Fluid Comp
    Carbon dioxide, Compressed Air, Nitrogen
  • Operating Pressure Range
    0 bar to 10 bar, 0 psi to 145.038 psi
  • Rated Flow Range
    0 L/min to 200 L/min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)