Overview
Mfr description
DGSS-10-25-E1A MINI SLIDE
Specifications
- Stroke
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread
- Spec Sheet
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data