Motion
DGSS-16-40-E1A

FESTO CORPORATION
DGSS-16-40-E1A

DGSS-16-40-E1A Mini Slide
MI ITEM #15161828
MFR #DGSS-16-40-E1A
Price$618.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSS-16-40-E1A

DGSS-16-40-E1A Mini Slide
MI ITEM #15161828
MFR #DGSS-16-40-E1A

Mfr description
DGSS-16-40-E1A MINI SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    E1A
  • Product Type
    Guided Air Cylinders
  • Series
    DGSS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)