Specifications
Dimensions
- Bore Diameter20 mm
Details
- Cylinder StyleMini slide
- Cylinder SuffixE1A
- Options IncludedE1A
- Product TypeGuided Air Cylinders
- SeriesDGSS
- TypeMini slide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)