Motion
VUVG-L10-T32C-MT-M5-1H2L-F1A

FESTO CORPORATION
VUVG-L10-T32C-MT-M5-1H2L-F1A

VUVG-L10-T32C-MT-M5-1H2L-F1A SOLENOID VA
Mi Item #15161840
MFR #VUVG-L10-T32C-MT-M5-1H2L-F1A
Price$184.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVG-L10-T32C-MT-M5-1H2L-F1A

VUVG-L10-T32C-MT-M5-1H2L-F1A SOLENOID VA
Mi Item #15161840
MFR #VUVG-L10-T32C-MT-M5-1H2L-F1A

Mfr description
VUVG-L10-T32C-MT-M5-1H2L-F1A SOLENOID VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.25/each

Specifications

Dimensions

  • Inlet Size
    5 mm
  • Outlet Size
    5 mm

Details

  • Base Type
    Solenoid Valve
  • Body Material
    Wrought Aluminum Alloy
  • Maximum Operating Pressure
    116.03 psi, 8 bar
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    Metric
  • Pressure
    36.26 to 116.03 psi, 2.5 to 8 bar
  • Standards Met
    DIN 1343
  • Valve Electric Connector Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)