Motion
VUVG-L10-T32C-AZT-M5-1H2L-F1A

FESTO CORPORATION
VUVG-L10-T32C-AZT-M5-1H2L-F1A

VUVG-L10-T32C-AZT-M5-1H2L-F1A SOLENOID V
Mi Item #15161849
MFR #VUVG-L10-T32C-AZT-M5-1H2L-F1A
Price$179.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVG-L10-T32C-AZT-M5-1H2L-F1A

VUVG-L10-T32C-AZT-M5-1H2L-F1A SOLENOID V
Mi Item #15161849
MFR #VUVG-L10-T32C-AZT-M5-1H2L-F1A

Mfr description
VUVG-L10-T32C-AZT-M5-1H2L-F1A SOLENOID V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.35/each

Specifications

Dimensions

  • Inlet Size
    5 mm
  • Outlet Size
    5 mm

Details

  • Base Type
    Solenoid Valve
  • Body Material
    Wrought Aluminum Alloy
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Port Thread Standard
    Metric
  • Pressure
    21.76 to 145.04 psi, 1.5 to 10 bar
  • Standards Met
    DIN 1343
  • Valve Electric Connector Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)