Motion
VUVG-L10-P53E-ZT-M7-1H2L-F1A

FESTO CORPORATION
VUVG-L10-P53E-ZT-M7-1H2L-F1A

VUVG-L10-P53E-ZT-M7-1H2L-F1A SOLENOID VA
Mi Item #15161880
MFR #VUVG-L10-P53E-ZT-M7-1H2L-F1A
Price$206.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VUVG-L10-P53E-ZT-M7-1H2L-F1A

VUVG-L10-P53E-ZT-M7-1H2L-F1A SOLENOID VA
Mi Item #15161880
MFR #VUVG-L10-P53E-ZT-M7-1H2L-F1A

Mfr description
VUVG-L10-P53E-ZT-M7-1H2L-F1A SOLENOID VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.40/each

Specifications

Details

  • Actuation
    Air Operated
  • Manual Override Type
    Non-detenting | Concealed
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    -0.09 to 1 MPa
  • Operating Temperature Range
    -5 to 50 °C
  • Pilot Type
    Piloted
  • Seal Material
    HNBR, NBR
  • Valve Function
    5/3 Exhausted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)