Motion
VABF-S6-1-P5A4S1YE-G12-1T1L-PZ

FESTO CORPORATION
VABF-S6-1-P5A4S1YE-G12-1T1L-PZ

VABF-S6-1-P5A4S1YE-G12-1T1L-PZ SOFT STAR
Mi Item #15161998
MFR #VABF-S6-1-P5A4S1YE-G12-1T1L-PZ
Price$1,315.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABF-S6-1-P5A4S1YE-G12-1T1L-PZ

VABF-S6-1-P5A4S1YE-G12-1T1L-PZ SOFT STAR
Mi Item #15161998
MFR #VABF-S6-1-P5A4S1YE-G12-1T1L-PZ

Mfr description
VABF-S6-1-P5A4S1YE-G12-1T1L-PZ SOFT STAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,315.57/each

Specifications

Details

  • Actuation
    Air Operated
  • Coil Specifications
    1.6 W
  • Manual Override Type
    Self-resetting via electrical control signal
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.3 to 1 MPa
  • Operating Temperature Range
    23 to 122 °F
  • Pilot Type
    Piloted
  • Seal Material
    HNBR, NBR
  • Valve Function
    Building up pressure, Exhausting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)